PUMP HYD HAND 10KPSI 2 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP HYD HAND 10KPSI 2 SPEED

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPP462
  • Mfr. Model # P-462
  • UNSPSC # 40151533
  • CATALOGUE PAGE # 2960
  • Shipping Weight 60.43 lbs

Product Details

External load release valve for single-acting cylinder operation. Internal pressure relief valve for overload protection. Large oil capacity to power a wide range of cylinders or tools.

Technical Specs

  • Item Hydraulic Hand Pump
  • Number of Stages 2
  • Overall Height 10-5/8"
  • Reservoir Capacity 453 cu. in.
  • Overall Length 29-15/64"
  • Overall Width 12-1/8"
  • Handle Material Fiberglass
  • Pump Material Steel
  • Port Size 3/8" NPT
  • Reservoir Material Steel
  • Max. Handle Effort 110 lbs.
  • Max. Pressure 1st Stage 200 PSI
  • Max. Pressure 2nd Stage 10,000 PSI
  • Displacement per Stroke 1st Stage 7.69 cu. in.
  • Oil Included Yes
  • Displacement per Stroke 2nd Stage 0.29 cu. in.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list