PUMP HYD HAND 10000PSI 2 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP HYD HAND 10000PSI 2 SPEED

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPP802
  • Mfr. Model # P-802
  • UNSPSC # 24000000
  • CATALOGUE PAGE # 2960
  • Shipping Weight 35.7 lbs

Product Details

Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base. Handle lock and lightweight construction. Large oil capacities to power a wide range of cylinders or tools. Non-conductive fiberglass handle. Internal pressure relief valve.

Technical Specs

  • Port Size 3/8" NPT
  • Item Hand Pump
  • Reservoir Capacity 155 cu.in.
  • Overall Length 552mm
  • Overall Height 228mm
  • Handle Material Fibreglass
  • Overall Width 181mm
  • Pump Material Steel
  • Max. Pressure 2nd Stage 10,000 PSI
  • Max. Handle Effort 95 lbs.
  • Reservoir Material Durable Glass-filled Nylon
  • Max. Pressure 1st Stage 400 PSI
  • Displacement per Stroke 2nd Stage 0.15 cu. in.
  • Displacement per Stroke 1st Stage 2.40 cu. in.
  • Oil Included Yes
  • Number of Stages 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list