Skip Content
PUMP HOSE KIT,1 1/2 IN ID,WITH STRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP HOSE KIT,1 1/2 IN ID,WITH STRA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZNC1
  • Mfr. Model # 1ZNC1
  • UNSPSC # 40151563
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Item Pump Hose Kit
  • Includes 20 ft. Suction Hose, 50 ft. Discharge Hose and Suction Strainer
  • Connection Size (In.) 1-1/2
  • Hose Inside Dia. (In.) 1-1/2
  • Type Dewatering

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list