Skip Content
PUMP HEAD SERVICE KIT, #2, 100 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP HEAD SERVICE KIT, #2, 100 PSI

STENNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MWF9
  • Mfr. Model # 2MWF9
  • UNSPSC # 40151728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Mfr. No. 85MJH2A1STG1, SVP1H2A1S2G1, SVP4H2A1S2G1
  • Includes Pump Tube, Roller Assembly, 2 Connecting Nuts, Duckbill, Ferrules, 2 Cover Screw B
  • Item Pump Head Service Kit, #2, 100 PSI
  • Shaft Dia. (In.) -
  • Type Metering
  • Section Description -
  • Rollers -
  • Shaft Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list