PUMP HEAD ROTARY GEAR 1/2IN 1/3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP HEAD ROTARY GEAR 1/2IN 1/3HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KHJ1
  • Mfr. Model # 4KHJ1
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Item Rotary Gear Pump Head
  • Pump Body Material Bronze
  • Includes -
  • Design Pedestal
  • Temp. Range -20 to 210 F
  • GPM @ 100 PSI 8.9
  • GPM @ 25 PSI 10.7
  • GPM @ 40 PSI 10.3
  • GPM @ 60 PSI 9.9
  • GPM @ 20 PSI 10.8
  • GPM @ 50 PSI 10.6
  • GPM @ 80 PSI 9.5
  • Pump RPM 1725
  • Motor Frame -
  • Seal PTFE, Kevlar Packing
  • Shaft Material 304 Stainless Steel
  • Recommended Motor HP -
  • GPM @ 75 PSI 10.5
  • GPM @ 125 PSI -
  • HP @ 80 PSI -
  • HP @ 20 PSI -
  • HP @ Free Flow 1/3
  • HP @ 40 PSI -
  • HP @ 50 PSI 1
  • HP @ 100 PSI 1-1/2
  • HP @ 75 PSI 1
  • HP @ 60 PSI -
  • GPM @ Freeflow 10.8
  • HP @ 125 PSI -
  • Gear Bronze
  • Relief Valve With
  • HP @ 25 PSI 3/4
  • GPM @ Freeflow @ 1725 RPM 10.8
  • HP @ Free Flow @ 1725 RPM 3/4
  • HP @ 125 PSI @ 1725 RPM -
  • GPM @ 125 PSI @ 1725 RPM -
  • Height 3-5/8"
  • Length 4"
  • Width 8-3/8"
  • Max. Viscosity 550 SSU
  • Port Size 1/2"
  • Max. Pressure 100 PSI
  • Shaft Height 2-5/8"
  • Shaft Dia. 0.63"
  • Suction Lift @ 1725 RPM 12.3 ft.
  • Suction Lift 12.3 ft.
  • O-Ring Material Buna N
  • Duty Rating Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list