Skip Content
PUMP HEAD, 1/3 HP, 3/4 X 1/2 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP HEAD, 1/3 HP, 3/4 X 1/2 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JMY1
  • Mfr. Model # 4JMY1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.26 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 20
  • For Use With Clear, Non-Abrasive, Non-Flammable Liquids Compatible with Pump Components
  • GPM of Water @ 20 Ft. of Head 15
  • GPM of Water @ 30 Ft. of Head 4
  • GPM of Water @ 40 Ft. of Head 1
  • Includes Mounting Adapter, Hardware, Seal, O-ring
  • Item Centrifugal Pump Head
  • Type Chemical Transfer, Straight
  • Use with Frame Number 56J
  • Housing Material 304 SS
  • HP Required 1/3
  • Impeller Material 304 SS
  • Seal Material Carbon, Ceramic, Viton
  • Impeller Type Closed
  • Port Rotation 90 Degrees Increments
  • Wetted Materials Carbon, Ceramic, 304 SS, Viton
  • Max. Specific Gravity 1.0
  • Max. GPM @ Head (Ft.) 21 @ 5
  • Height 7-13/16"
  • Width 8-3/8"
  • Length 3"
  • Outlet 1/2"
  • Inlet 3/4"
  • Manufacturers Warranty Length 1 Year
  • Inlet Pressure 128 PSI
  • Max. Dia. Solids 1/8
  • Best Efficiency GPM @ Head 10 @ 26 ft.
  • Max. Case Pressure 150 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list