PUMP HEAD, 1/2 HP, 3/4 X 3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP HEAD, 1/2 HP, 3/4 X 3/4 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4JMY2
  • Mfr. Model # 4JMY2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Technical Specs

  • For Use With Clear, Non-Abrasive, Non-Flammable Liquids Compatible with Pump Components
  • GPM of Water @ 20 Ft. of Head 29
  • GPM of Water @ 10 Ft. of Head 34.0
  • GPM of Water @ 30 Ft. of Head 20
  • GPM of Water @ 40 Ft. of Head 5
  • Includes Mounting Adapter, Hardware, Seal, O-ring
  • Type Chemical Transfer, Straight
  • Use with Frame Number 56J
  • Item Centrifugal Pump Head
  • HP Required 1/2
  • Housing Material 304 SS
  • Impeller Material 304 SS
  • Seal Material Carbon, Ceramic, Viton
  • Impeller Type Closed
  • Wetted Materials Carbon, Ceramic, 304 SS, Viton
  • Port Rotation 90 Degrees Increments
  • Max. Specific Gravity 1.0
  • Max. GPM @ Head (Ft.) 38 @ 5
  • Height 7-13/16"
  • Length 3"
  • Width 8-3/8"
  • Inlet 3/4"
  • Manufacturers Warranty Length 1 Year
  • Outlet 3/4"
  • Best Efficiency GPM @ Head 28 @ 22 ft.
  • Max. Case Pressure 150 PSI
  • Inlet Pressure 128 PSI
  • Max. Dia. Solids 1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list