Skip Content
PUMP HAND TRANSFER PVC 0.1L RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP HAND TRANSFER PVC 0.1L RED

FUNNEL KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIR32467
  • Mfr. Model # 32467
  • UNSPSC # 40141735
  • CATALOGUE PAGE # 2893
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes (2) Transfer Hoses, Air Nozzle
  • Colour Red
  • Length 48"
  • Item Pump
  • Material PVC
  • Fits Universal
  • Total Capacity 0.1 L
  • Spout Outside Dia. 3/4"
  • Diameter 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list