Skip Content
PUMP HAND EXTREME ENVIRONMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP HAND EXTREME ENVIRONMENT

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPP392ALSS
  • Mfr. Model # P392ALSS
  • UNSPSC # 24000000
  • CATALOGUE PAGE # 2965
  • Shipping Weight 10.0 lbs

Product Details

Durable anodized aluminum hand pump for use in wet environments or where high temperature is a concern. Viton seals provide added resistance to chemicals and heat not found in standard products. Pump has stainless steel external hardware and anodized alum

Technical Specs

  • Port Size 3/8"-18 NPTF
  • Item Hand Pump
  • Number of Stages 2
  • Reservoir Capacity 55 cu.in.
  • Overall Length 533mm
  • Overall Width 120mm
  • Overall Height 177mm
  • Pump Material Stainless steel
  • Handle Material Fibreglass
  • Reservoir Material Anodized Aluminium
  • Max. Handle Effort 93 lbs.
  • Max. Pressure 1st Stage 200 PSI
  • Displacement per Stroke 1st Stage 0.68 cu. in.
  • Max. Pressure 2nd Stage 10,000 PSI
  • Displacement per Stroke 2nd Stage 0.15 cu. in.
  • Oil Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list