Skip Content
PUMP GRINDER 2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP GRINDER 2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3BB97
  • Mfr. Model # 3BB97
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1859
  • Shipping Weight 86.2 lbs

Product Details

Heavy-duty cast iron pump, motor housings, volute, and recessed impeller. Leg kit and 20 ft. SOW cable are included. Maximum liquid temperature: 160 Degrees F. WARNING: Use only with non-flammable liquids compatible with pump component materials and in non-flammable/non-explosive atmospheres.

Technical Specs

  • GPM of Water @ 20 Ft. of Head 57
  • GPM of Water @ 25 Ft. of Head 57
  • Base Material Cast Iron
  • GPM of Water @ 5 Ft. of Head 58
  • GPM of Water @ 40 Ft. of Head 55
  • GPM of Water @ 60 Ft. of Head 54
  • GPM of Water @ 70 Ft. of Head 48
  • GPM of Water @ 80 Ft. of Head 40
  • GPM of Water @ 90 Ft. of Head 28
  • Height 20-53/64"
  • Item Grinder Pump
  • Includes Type 440 Stainless Steel Shredding Ring, Type 440 Stainless Steel Radial Cutter, Type 440 Stainless Steel Shaft, Type 440 Stainless Steel Hardware, Leg Kit and 20 ft. SOW Cable
  • Width 11-5/64"
  • Motor Type PSC
  • Diameter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list