Skip Content
PUMP,GREASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,GREASE

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGY4ZT38
  • Mfr. Model # 4ZT38
  • UNSPSC # 40151506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.1 lbs

Technical Specs

  • Application Enables Efficient Bulk Loading of Grease Guns with the Use of a Filler Nipple Port
  • Includes Dust Cover for Loader Nipple and Pail Cover, Metal Follower Plate
  • Item Grease Filler Pump
  • Volume Per Stroke 2.13 oz.
  • Grease Pump Operation Lever
  • Grease Type NLGI 1 & 2
  • Fits Container Size 35 lbs./5 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list