Skip Content
PUMP GREASE SWIVEL 6000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PUMP GREASE SWIVEL 6000PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTPG60S
  • Mfr. Model # TPG60S
  • UNSPSC # 15121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

Full 360 degree swivel capability allowing operator ability to access tight and hard to reach lubrication points.

Technical Specs

  • Item High Pressure Swivel
  • Working Pressure 6000 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List