Skip Content
PUMP GREASE PORTABLE 22LB 3500PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP GREASE PORTABLE 22LB 3500PSI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTPG22
  • Mfr. Model # TPG22
  • UNSPSC # 25171702
  • CATALOGUE PAGE # 2868
  • Shipping Weight 20.7 lbs

Product Details

High pressure/high volume bucket grease pump. Develops 3,500 PSI. Delivers 1 oz. in 7 strokes. Complete with 22 lbs. grease bucket, spring loader follower plate, 2.2 m rubber hose and coupler.

Technical Specs

  • Item High Volume Bucket Greaser
  • Includes 22 lbs. Grease Bucket, Spring Loader Follower Plate, 2.2 m Rubber Hose and Coupler.
  • Max. Pressure 3500 PSI
  • Hose Length 2.2 m
  • Fits Container Size 22 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list