PUMP GREASE FILLER W/DRUM COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP GREASE FILLER W/DRUM COVER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5NUE0
  • Mfr. Model # 5NUE0
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 2867
  • Shipping Weight 1.0 lbs

Product Details

Grease gun filler pump, manual, output 1.9 oz, for use with NGLI 1, 2, and 3 greases, dimensions 12 In. Dia. Drum cover, max. viscosity NLGI #3, for bulk filling grease guns and transferring grease from larger to smaller containers, steel, aluminum, brass, PTFE, NBR, Acetal, brass piston, variable handle setting for convenient dispensing of grease of different viscosities.

Technical Specs

  • Features Variable Handle Setting for Convenient Dispensing of Grease of Different Viscosities
  • Application For Bulk Filling Grease Guns and Transferring Grease from Larger to Smaller Containers
  • Includes Drum Cover, Rubber Lined Follower Plate, Steel Discharge Spout and Female Loader Valve for Attaching to Bulk Loader on Grease Gun
  • For Use With NLG1, 2 and 3 Greases
  • Item Grease Filler Pump
  • Hose Length 9-1/4"
  • Material Steel, Aluminum, Brass, PTFE, NBR, Acetal
  • Volume Per Stroke 1.9 oz.
  • Fits Container Size 25 - 50 lbs.
  • Grease Type NLGI 1, 2 & 3
  • Tube Dia. 1-1/4"
  • Grease Pump Operation Lever
  • Drum Cover Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list