PUMP GREASE 50:1 AIR 25-50LB W/DOLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP GREASE 50:1 AIR 25-50LB W/DOLL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTPGA50D
  • Mfr. Model # TPGA50D
  • UNSPSC # 25171702
  • CATALOGUE PAGE # 2858
  • Shipping Weight 24.84 lbs

Product Details

Grease pump. Dispenses 45 oz. of grease per minute at 150 PSI. Without Roll-A-Round base.

Technical Specs

  • Features 45 oz./min.
  • For Use With 25 - 50 lbs. Drums with Dolly
  • Item Grease Pump
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list