Skip Content
PUMP GREASE 50:1 3IN 25/50LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP GREASE 50:1 3IN 25/50LB

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC9989
  • Mfr. Model # 9989
  • UNSPSC # 25171702
  • CATALOGUE PAGE # 2858
  • Shipping Weight 31.73 lbs

Product Details

3 and 4.25 diameter grease pumps have unique modular design with a minimum of internal components, eliminating the complexity found in other pumps, reducing the risk of breakdowns. Pump seals are compatible with a wide range of natural and synthetic lub

Technical Specs

  • Includes Drum Cover, Follower Plate, Air Coupler/Nipple, Grease Hose, Straight Swivel, Universal Swivel and Control Valve
  • Application Grease
  • Item Grease Pump with Gun
  • Pump Ratio 50:1
  • Material Steel
  • Max. Pressure 7,500 PSI
  • Hose Length 7 ft.
  • Fits Container Size 25 - 50 lbs.
  • Grease Type NLGI 1 & 2
  • Air Inlet 3/8" NPT(F)
  • Volume per Minute 80 cu. in.
  • Air Motor Size 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list