Skip Content
PUMP GOULD GT07 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP GOULD GT07

GOULDS WATER TECHNOLOGY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1N441
  • Mfr. Model # 1N441
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.2 lbs

Technical Specs

  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Features Casing Design Prevents the Seal from Running Dry, Back Pull Out Design for Ease of Maintenance
  • HP 3/4
  • Includes Buna N and Carbon/Ceramic Parts
  • Inlet (In.) 1-1/2
  • Item Centrifugal Pump
  • Phase 1
  • GPM @ 10 PSI 46
  • Duty Continuous
  • GPM @ 15 PSI 45
  • Thermal Protection Automatic Reset
  • GPM @ 20 PSI 44
  • GPM @ 25 PSI 40
  • Housing Material Cast Iron
  • GPM @ 40 PSI 10
  • GPM @ 30 PSI 34
  • GPM @ 35 PSI 26
  • Impeller Material Noryl
  • Hz 60
  • Motor Enclosure ODP
  • Agency Compliance UL/CSA
  • Wetted Materials CI, Noryl, Lexan, Carbon, Ceramic and Buna
  • Impeller Type Closed
  • Voltage 115/230
  • Seal Material Carbon, Ceramic,Buna
  • Port Rotation TOP
  • Max. Specific Gravity 1.0
  • Amps 14.8/7.4
  • Height 9-1/4"
  • Length 19-3/16"
  • Width 8-1/4"
  • Inlet 1-1/2"
  • Frame 56J
  • Max. Pressure 45 PSI
  • Inlet Pressure 25 PSI
  • Max. Dia. Solids 1/16
  • Max. Case Pressure 125 PSI
  • Outlet 1-1/2"
  • Manufacturers Warranty Length 1 Year
  • Max. Head 104 ft.
  • Best Efficiency GPM @ Head 40 @ 60 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list