PUMP GEMINI II PAIL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP GEMINI II PAIL MOUNT

BINKS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BKSGEM2P2D1060
  • Mfr. Model # GEM2P2D1060
  • UNSPSC # 40151549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Flow Rate 3.12 GPM @ 60 Cycles
  • For Use With Metal, Wood, Plastic Coatings
  • Includes Double Diaphragm Pump, Air Control, 5 gal. Stainless Steel Lid
  • Height 28"
  • Item Pump Package
  • Style Pail Mount
  • Width 15"
  • Length 15"
  • Body Material Acetal
  • Guns Supported Conventional Pressure, HVLP, LVMP
  • Waterborne Compatible Yes
  • Min. CFM 5.0 - 10.0
  • Operating Pressure 0 - 100 PSI
  • Max. Hose Length 50 ft.
  • Max. Tip Size 0.110"
  • Max. Input Pressure 100 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list