PUMP GEAR PEDESTAL 1750RPM 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP GEAR PEDESTAL 1750RPM 1IN

KINECOR INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DNOCJN
  • Mfr. Model # CJN
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.96 lbs

Product Details

Pedestal gear pump, cast bronze, gears free of machining bronze, stainless steel shafts, pump can be operated in ethier direction, recommened pressure limits are 100 PSI, maximum shaft speed is 1,750 RPM,

Technical Specs

There are no technical specs available for this product.