Skip Content
PUMP GEAR 0.6 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP GEAR 0.6 GPM

CONCENTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4F650
  • Mfr. Model # 4F650
  • UNSPSC # 40151533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Dimension A (In.) 3.16
  • Features Viton Lip Seal and Reversing Check Valves to Avoid a Case Drain Port and Allow Bi-directional Usage
  • Housing Cast Iron
  • Item Hydraulic Gear Pump/Motor
  • Max. Continuous PSI 3000
  • Max. Intermittent Pressure (PSI) 3500
  • Max. RPM 5000
  • Type Birotational
  • GPM @ 3600 RPM & 1000 PSI 1.2
  • GPM @ 1800 RPM & 1000 PSI 0.6
  • Shaft Extension (In.) 1/2 X 1 1/2 Keyed
  • Mounting 4F17 4 Bolt
  • Nominal GPM @ 1200 RPM 0.5
  • Ports (Outlet) 9/16-18
  • Rotation Reversible
  • Displacement (Cu. In./Rev.) 0.097
  • Ports (Inlet) 9/16-18

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List