Skip Content
PUMP GEAR 0.4 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP GEAR 0.4 GPM

CONCENTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4F649
  • Mfr. Model # 4F649
  • UNSPSC # 40151533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Dimension A (In.) 3.16
  • Housing Cast Iron
  • Features Viton Lip Seal and Reversing Check Valves to Avoid a Case Drain Port and Allow Bi-directional Usage
  • Item Hydraulic Gear Pump/Motor
  • Max. Continuous PSI 3000
  • Type Birotational
  • Shaft Extension (In.) 1/2 X 1 1/2 Keyed
  • GPM @ 1800 RPM & 1000 PSI 0.4
  • Max. Intermittent Pressure (PSI) 3500
  • GPM @ 3600 RPM & 1000 PSI 0.8
  • Max. RPM 5000
  • Nominal GPM @ 1200 RPM 0.3
  • Mounting 4F17 4 Bolt
  • Rotation Reversible
  • Ports (Outlet) 9/16-18
  • Displacement (Cu. In./Rev.) 0.065
  • Ports (Inlet) 9/16-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list