Skip Content
PUMP FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP FUEL

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW82089A
  • Mfr. Model # 82089A
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 3180
  • Shipping Weight 1.0 lbs

Product Details

Powerful solid state piston type pumps deliver fuel the instant the ignition switch is turned on. Built-in filters eliminate the need for in-line filters, microcarbon filter dissipates water, magnetic filter traps metallic particles. Has a one-piece aluminum fuel bowl and 1/8" fuel line connection.

Technical Specs

  • PSI 7 PSI
  • Ground Pos./Neg.
  • Item Fuel Pump
  • Voltage 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list