Skip Content
PUMP FUEL W/NOZZLE HOLD 12V 15GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP FUEL W/NOZZLE HOLD 12V 15GPM

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00372500
  • Mfr. Model # F00372500
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 3262
  • Shipping Weight 10.0 lbs

Technical Specs

  • HP 1/8
  • Includes Nozzle Holder, 2" Connector
  • Item Fuel Pump
  • GPM 15
  • Duty Cycle 30 min.
  • Metered No
  • Housing Material Plastic
  • Overall Length 14"
  • Overall Width 8"
  • Overall Height 10"
  • Pressure Range 16 PSI
  • Self-Priming Yes
  • Voltage 12
  • RPM 2,700
  • Seal Material EPDM
  • Standards cUL
  • Max. Viscosity 5.35 cSt
  • Inlet Size 1" NPT
  • Outlet Size 3/4"
  • Bypass Valve Yes
  • Power Cord Length 6 ft.
  • Pump Mount Size 2"
  • Compatible Fluids Gasoline, Diesel, Kerosene, A/A1 Jet Fuel, 100/100LL Avgas, Aspen 2/4
  • Pump Design Vane

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List