PUMP,FUEL TRANSFER,12 VDC,15 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,FUEL TRANSFER,12 VDC,15 GPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12F724
  • Mfr. Model # 12F724
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 3261
  • Shipping Weight 27.5 lbs

Product Details

Aluminum construction is rust and corrosion resistant. Sintered metal gears provide excellent suction and quiet operation. With an easy-access strainer and fuse.

Technical Specs

  • HP 1/7
  • Features Sintered Metal Gears , Very Good Suction , Quiet Operation , Easy to Install Swivel Bung , Strainer with Outside Access, Fuse with Outside Access, Swivel at Nozzle Inlet, Provision to Pad Lock , Pump Switches off when Nozzle Placed into Nozzle Holder
  • Amps AC 12
  • For Use With Tank 55 gal. Drums
  • Includes 2 pc threaded Suction Tube , Hose , Power Cable , Bung & Nozzle
  • Item Fuel Transfer Pump
  • Duty Cycle 30 min. On, 30 min. Off
  • Housing Material Aluminum
  • GPM 15
  • Metered No
  • Overall Length 11"
  • Nozzle Type Manual
  • RPM 1,700
  • Pressure Range 10 PSI
  • Seal Material Hi Nitrile & Viton
  • Voltage 12 VDC
  • Standards UL & cUL
  • Self-Priming Yes
  • Max. Viscosity 50 SSU
  • Bypass Valve Internal
  • Outlet Size 3/4"
  • Inlet Size 1"
  • Nozzle Material Aluminum
  • Hose Length 12 ft.
  • Power Cord Length 15 ft.
  • Hose Dia. 3/4"
  • Suction Tube Length 17" - 34"
  • Overall Height 8-1/2
  • Overall Width 10"
  • Manufacturers Warranty Length 1 Year
  • Pump Design Gear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list