PUMP,FUEL TRANSFER,115 VAC,15 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,FUEL TRANSFER,115 VAC,15 GPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12F726
  • Mfr. Model # 12F726
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 3261
  • Shipping Weight 27.5 lbs

Product Details

Aluminum construction is rust and corrosion resistant. Sintered metal gears provide excellent suction and quiet operation. With an easy-access strainer and fuse.

Technical Specs

  • Amps AC 1.7
  • Features Sintered Metal Gears , Very Good Suction , Quiet Operation , Easy to Install Swivel Bung, Strainer with Outside Access, Fuse with Outside Access, Swivel at Nozzle Inlet, Provision to Pad Lock , Pump Switches off when Nozzle Placed into Nozzle Holder
  • HP 1/8
  • For Use With Tank 55 gal. Drums
  • Item Fuel Transfer Pump
  • Includes 2 pc threaded Suction Tube , Hose , Bung & Nozzle
  • Duty Cycle 30 min. On, 30 min. Off
  • Housing Material Aluminum
  • Metered No
  • GPM 15
  • Nozzle Type Manual
  • Overall Length 11"
  • Self-Priming Yes
  • Pressure Range 10 PSI
  • RPM 1,700
  • Seal Material Hi Nitrile & Viton
  • Voltage 115 VAC
  • Max. Viscosity 50 SSU
  • Standards UL & cUL
  • Outlet Size 3/4"
  • Inlet Size 1"
  • Bypass Valve Internal
  • Nozzle Material Aluminum
  • Suction Tube Length 17" - 34"
  • Hose Length 12 ft.
  • Hose Dia. 3/4"
  • Overall Height 8-1/2
  • Overall Width 10"
  • Manufacturers Warranty Length 1 Year
  • Pump Design Gear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list