Skip Content
PUMP FUEL TRANSFER 1/4 HP 12VDC 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP FUEL TRANSFER 1/4 HP 12VDC 1IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF40M294
  • Mfr. Model # 40M294
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 3261
  • Shipping Weight 13.75 lbs

Technical Specs

  • Features Self Priming Vane Pump Design, Lightweight strong Non-Corrosive Aluminium Die Cast Construction, Internal Bypass Valve
  • Amps AC 12,0
  • For Use With 15 - 55 gallon Drums
  • Bearing Type Ball
  • HP 1/4
  • Item Pump
  • Includes Bung, Elbow Fitting, 2-Piece Threaded Steel Suction Tube and Nozzle Holder, Delivery Hose, Battery Cable with Fuse and Clamps, Aluminum Nozzle, Hose Barbs and Hose Clamps
  • Duty Cycle 30 Minutes On/30 Minutes Off
  • Housing Material Aluminum
  • GPM 12
  • Overall Length 8-11/32"
  • Nozzle Type Manual
  • Metered No
  • Pressure Range 10 PSI
  • RPM 2,600
  • Self-Priming Yes
  • Voltage 12 VDC
  • Inlet Size 1"
  • Max. Viscosity 43.5 SSU
  • Outlet Size 3/4"
  • Bypass Valve Yes
  • Hose Length 9- 27/32 ft.
  • Power Cord Length 6-9/16 ft
  • Nozzle Material Aluminum
  • Suction Tube Length 17" - 34"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List