Skip Content
PUMP FUEL M3130 AVIATION 115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP FUEL M3130 AVIATION 115V

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP133601-200
  • Mfr. Model # 133601-200
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 3261
  • Shipping Weight 1.0 lbs

Product Details

Rust-resistant aluminum pumps have an easy access strainer and low-amp draw motor for life. 12 V pumps have a rotary gear design with carbon-graphite vanes to help minimize friction.

Technical Specs

  • Voltage 115/230 V
  • PSI 20 PSI
  • Item Aviation Fuel Transfer Pumps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list