Skip Content
PUMP FUEL M3120 AVIATION 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP FUEL M3120 AVIATION 12V

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP133240-200
  • Mfr. Model # 133240-200
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 3261
  • Shipping Weight 1.0 lbs

Product Details

Rust-resistant aluminum pumps have an easy access strainer and low-amp draw motor for life. 12 V pumps have a rotary gear design with carbon-graphite vanes to help minimize friction.

Technical Specs

  • Voltage 12 V
  • PSI 20 PSI
  • Item Aviation Fuel Transfer Pumps

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List