Skip Content
PUMP FUEL M150S AVIATION 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP FUEL M150S AVIATION 12V

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP110000-200
  • Mfr. Model # 110000-200
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 3261
  • Shipping Weight 1.0 lbs

Product Details

Rust-resistant aluminum pump has an easy access strainer and low-amp draw motor for life. 12 V pumps have a rotary gear design with carbon-graphite vanes to help minimize friction.

Technical Specs

  • Voltage 12 V
  • Item Aviation Fuel Transfer Pumps
  • PSI 15 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list