Skip Content
PUMP FUEL EX50 12V 15GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP FUEL EX50 12V 15GPM

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00371500
  • Mfr. Model # F00371500
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • HP 1/8
  • Item Fuel Pump
  • Duty Cycle 30 min.
  • GPM 15
  • Metered No
  • Overall Length 14"
  • Overall Width 8"
  • Housing Material Plastic
  • Overall Height 10"
  • Pressure Range 16 PSI
  • RPM 2,700
  • Voltage 12
  • Inlet Size 1" NPT
  • Standards cUL
  • Seal Material EPDM
  • Self-Priming Yes
  • Outlet Size 3/4"
  • Max. Viscosity 5.35 cSt
  • Bypass Valve Yes
  • Power Cord Length 6 ft.
  • Pump Mount Size 2"
  • Compatible Fluids Gasoline, Diesel, Kerosene, A/A1 Jet Fuel, 100/100LL Avgas, Aspen 2/4
  • Pump Design Vane

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List