Skip Content
PUMP FUEL EX50 120V 15GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP FUEL EX50 120V 15GPM

PIUSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIUF00373500
  • Mfr. Model # F00373500
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • HP 1/8
  • GPM 15
  • Item Fuel Pump
  • Duty Cycle 30 min.
  • Amps AC 2.0
  • Housing Material Plastic
  • Metered No
  • Overall Width 8"
  • Overall Length 14"
  • Overall Height 10"
  • Pressure Range 16 PSI
  • RPM 2,700
  • Seal Material EPDM
  • Self-Priming Yes
  • Voltage 120
  • Inlet Size 1" NPT
  • Outlet Size 3/4"
  • Max. Viscosity 5.35 cSt
  • Standards cUL
  • Pump Mount Size 2"
  • Bypass Valve Yes
  • Compatible Fluids Gasoline, Diesel, Kerosene, A/A1 Jet Fuel, 100/100LL Avgas, Aspen 2/4
  • Pump Design Vane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list