!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP FUEL 20GPM 12V FILL-QUIK

PUMP FUEL 20GPM 12V FILL-QUIK

FILL-RITE

PUMP FUEL 20GPM 12V FILL-QUIK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP FUEL 20GPM 12V FILL-QUIK

PUMP FUEL 20GPM 12V FILL-QUIK

FILL-RITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FILFR4210DBFQ
  • Mfr. Model # FR4210DBFQ
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.0 lbs

Product Details

Permanent magnet motors operate continually for up to 30 minutes. Feature cast-iron construction with bronze rotary vanes for long, dependable service life. Includes antistatic hose, telescoping adjustable suction tube, and nozzle (Except Aviation transfe

Technical Specs

  • Item 12 Volt Fill-Quik(TM) Pump Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list