!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP FUEL 115V 35 GPM W/METER

PUMP FUEL 115V 35 GPM W/METER

FILL-RITE

PUMP FUEL 115V 35 GPM W/METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP FUEL 115V 35 GPM W/METER

PUMP FUEL 115V 35 GPM W/METER

FILL-RITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FILFR311V
  • Mfr. Model # FR311V
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 91.0 lbs

Technical Specs

  • Item Fuel Transfer Pump
  • HP 3/4
  • GPM 35
  • Hose Length 13 ft.
  • Inlet Size 1-1/4"
  • Amps AC 11.0
  • Bypass Valve Internal
  • Nozzle Material Aluminum
  • Nozzle Type Manual
  • Duty Cycle 30 Minutes
  • Overall Height 15-3/4"
  • Seal Material Ceramic/Carbon
  • Features Explosion Proof Motor, Thermal Overload
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Manufacturers Warranty Length 2 Years
  • Pressure Range 19 PSI - 23 PSI
  • Pump Design Rotary Vane
  • Voltage 115/230 VAC
  • Hose Dia. 1"
  • Metered 4-Wheel, Resetable
  • Outlet Size 1" NPT
  • RPM 1,725
  • Housing Material Cast Iron
  • Bearing Type Permanently Lubricated Ball
  • Self-Priming Yes
  • Overall Length 16-1/2"
  • Overall Width 13-1/4"
  • Seal Type Mechanical
  • Transfer Pump Application Agriculture, Construction, Farming
  • Standards UL, cUL
  • Includes Strainer

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list