Skip Content
PUMP FUEL 115V 20 GPM W/MAN NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP FUEL 115V 20 GPM W/MAN NOZZLE

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FILFR700V
  • Mfr. Model # FR700V
  • UNSPSC # 41105109
  • CATALOGUE PAGE # 3261
  • Shipping Weight 55.21 lbs

Product Details

Permanent magnet motors operate continually for up to 30 minutes. Feature cast-iron construction with bronze rotary vanes for long, dependable service life. Includes antistatic hose, telescoping adjustable suction tube, and nozzle (Except Aviation transfe

Technical Specs

  • Nozzle Type Manual
  • HP 1/3
  • Item 115 V High Flow Fuel Transfer Pump
  • Voltage 115 VAC
  • Metered No
  • Inlet Size 1-1/4"
  • Amps AC 5.5
  • For Use With Above Ground and Underground Tanks
  • Bearing Type Permanently Lubricated Ball
  • Features Iron Rotor with Carbon Rotary Vanes
  • Includes 3/4" x 12' Hose, 3/4" Manual Nozzle
  • Duty Cycle 30 min.
  • Housing Material Cast Iron
  • GPM 18
  • Overall Height 10"
  • Overall Length 14-1/2"
  • Pressure Range 0 PSI - 23 PSI
  • Overall Width 11-1/2"
  • RPM 1725
  • Seal Material Ceramic/Carbon
  • Self-Priming Yes
  • Seal Type Mechanical
  • Standards UL/CUL
  • Manufacturers Warranty Length 2 yr.
  • Max. Viscosity 50 SSU
  • Bypass Valve Internal
  • Outlet Size 3/4"
  • Hose Length 12 ft.
  • Nozzle Material Aluminium
  • Pump Mount Size 2"
  • Hose Dia. 3/4"
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Diesel Gasoline Kerosene E15 Biodiesel Up to B20
  • Pump Design Rotary Vane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list