Skip Content
PUMP, FOUNTAIN, 3/4 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP, FOUNTAIN, 3/4 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RWG3
  • Mfr. Model # 5RWG3
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.35 lbs

Technical Specs

  • Full Load Amps 12
  • Height 8"
  • HP 3/4
  • Item Fountain Pump
  • Length 15-3/4"
  • Motor RPM 3,450
  • Cord Length 12 ft.
  • Width 7-3/4"
  • Cord Type 16 AWG*3C STW
  • Duty Continuous
  • Motor Type PSC
  • Impeller Material Brass
  • Hz 60
  • Overload Protection Yes
  • Seal Material Carbon and Ceramic, Buna N, Stainless Steel
  • Voltage 115
  • Port Rotation 90 Degrees Increments
  • Agency Compliance CUS
  • Installation Position Horizontal
  • GPH of Water @ 20 Ft. of Head 5100
  • GPH of Water @ 10 Ft. of Head 5880
  • GPH of Water @ 30 Ft. of Head 4080
  • Housing Material Brass
  • Outlet 1" (F)NPT
  • Max. Dia. Solids 1/8"
  • Max. Head 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list