Skip Content
PUMP,FOUNTAIN,2 HP, 230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,FOUNTAIN,2 HP, 230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RGV7
  • Mfr. Model # 5RGV7
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.5 lbs

Technical Specs

  • Full Load Amps 11
  • HP 2
  • Height 8-7/8"
  • Item Fountain Pump
  • Length 15-3/4"
  • Cord Length 12 ft.
  • Cord Type 16 AWG*3C STW
  • Duty Continuous
  • Motor RPM 3,450
  • Hz 60
  • Width 8-1/2"
  • Impeller Material Brass
  • Motor Type PSC
  • Overload Protection Yes
  • Seal Material Carbon and Ceramic, Buna N
  • Voltage 230
  • Agency Compliance CUS
  • Installation Position Horizontal
  • Port Rotation 90 Degrees Increments
  • GPH of Water @ 30 Ft. of Head 6180
  • GPH of Water @ 20 Ft. of Head 6720
  • GPH of Water @ 10 Ft. of Head 7920
  • Housing Material Brass
  • Outlet 1-1/4" (F)NPT
  • Max. Head 68 ft.
  • Max. Dia. Solids 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list