PUMP,FLUID TRANSFER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,FLUID TRANSFER

FILL-RITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FY18
  • Mfr. Model # 4FY18
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.05 lbs

Technical Specs

  • Application For Transferring Fluids Such As Ethylene Glycol, Hydraulic Oil, Motor Oil, Water
  • GPM Max. 13
  • Includes 2" NPT Bung Adapter
  • Height (In.) 12-1/4
  • HP 1/4
  • Hose Length (Ft.) 1" Diameter by 12
  • Item Diaphragm Pump
  • Length (In.) 14
  • Max. Temp. 130 Degrees F
  • Type Diaphragm
  • Power Cord Length (Ft.) 7
  • Width (In.) 8-3/4
  • Suction Lift (Ft.) Water 10, Diesel 11
  • Body Material Polypropylene
  • Duty Cycle 30 Min.
  • RPM 2600
  • Max. Pressure (PSI) 15
  • Tube Material Steel
  • Self-Priming Yes
  • Motor Type Explosion Proof, Permanent Magnet
  • Inlet 1 FNPT
  • Voltage 115 VAC
  • Gear Material -
  • Max. Viscosity (SSU) 15,000
  • Hose Material Buna Nitrile
  • Suction Tube Length (In.) Telescoping 22 to 40
  • Amps 2
  • Nozzle Shutoff Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list