Skip Content
PUMP FLUID TRANSFER 8.5OZ/STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP FLUID TRANSFER 8.5OZ/STROKE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5UWG9
  • Mfr. Model # 5UWG9
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 2871
  • Shipping Weight 1.45 lbs

Product Details

Hand operated drum pump, piston action, pump body material brass, wetted materials brass, neoprene, nitrile rubber, acetal, aluminum, max. head 5 ft., max. pressure 10 PSI, max. temp. 140 degrees F, max. viscosity 500 SSU, inlet size 1-1/4 in., outlet siz

Technical Specs

  • Height 3-1/2"
  • Includes (1) Hose
  • Item Hand Operated Drum Pump
  • Width 3-1/2"
  • Discharge Tubing Material Nitrile Rubber
  • Wetted Materials Brass, Neoprene, Nitrile Rubber, Acetal, Aluminum
  • Self-Priming Yes
  • Metered No
  • Max. Viscosity 500 SSU
  • Piston Material Acetal
  • Outlet Size 1/2" HB
  • Discharge Tube Outlet ID Size 1/2"
  • Inlet Size 1"
  • Suction Tube Type Inlet with Built-In Strainer
  • Max. Pressure 10 PSI
  • Discharge Tube Length 60"
  • Discharge Tube Outlet OD Size 3/4"
  • Ounces per Stroke 8.5 oz.
  • Action Type Piston
  • For Use With Cleaning Sludge Accumulation From Oil Filter Case, Diesel Fuel, Removing Water From Radiator To Add Antifreeze
  • Features Hand Pump that Provides Clean, Quick, Hassle Free Transferring or Evacuating of a Wide Variety of Media Including Engine Oil, Coolants, Transmission Fluid, Power Steering Fluid, Oils, Diesel, Water, Antifreeze, Etc. has a Non-Corroding Premium Brass Const
  • Housing Material Brass
  • Manufacturers Warranty Length 1 yr.
  • Max. Liquid Temp. 140 Degrees F
  • Max. Head 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list