Skip Content
PUMP,FLEXIBLE IMPELLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,FLEXIBLE IMPELLER

JABSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UL38
  • Mfr. Model # 4UL38
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 19.9
  • Application Use to Circulate and Transfer Corrosive Liquids, Return Spilled Liquids to Process, Transfer Foaming Liquids, Easily Handles Pure Solutions, Acids, Alkalis
  • GPM of Water @ 20 Ft. of Head 17
  • Height (In.) 9-1/8
  • HP 1-1/2
  • GPM of Water @ 30 Ft. of Head 13.9
  • Inlet/Outlet (In.) 1 (M)NPT
  • Item Pump
  • Length (In.) 17-1/16
  • Max. Head (Ft.) 69
  • Suction Lift (Ft.) 10
  • Type Flexible
  • Width (In.) 8-7/8
  • Impeller Material Neoprene
  • Housing Material Epoxy
  • RPM 170 - 3000
  • NEMA Motor Frame 145TC
  • Max. Pressure (PSI) 30
  • Voltage 115/230
  • Self-Priming Yes
  • Characteristics Able to Transfer Fluids with Solids
  • Max. SSU @ 1725 RPM 2500
  • Amps 17.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list