Skip Content
PUMP,FLEXIBLE IMPELLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP,FLEXIBLE IMPELLER

JABSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UL34
  • Mfr. Model # 4UL34
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Application For General Liquid Transfer, Circulation, Filtration, Processing, Filling and Pumping Pure Solutions
  • GPM of Water @ 10 Ft. of Head 11.3
  • GPM of Water @ 20 Ft. of Head 10.2
  • GPM of Water @ 30 Ft. of Head 9.0
  • HP 1/2
  • Height (In.) 8-3/8
  • Inlet/Outlet (In.) 1/2 (F)NPT
  • Item Pump
  • Length (In.) 14-5/16
  • Suction Lift (Ft.) 12-15 Dry, 18-22 Wet
  • Max. Head (Ft.) 48
  • Temp. Range (F) 50 to 180
  • Width (In.) 9-11/16
  • Housing Material Epoxy
  • Type Flexible
  • Function Fill and Empty Vats and Drums, Collect Spills and Waste
  • Impeller Material Nitrile
  • Motor Type TEFC
  • Max. Pressure (PSI) 21
  • RPM 170 - 3000
  • Voltage 115
  • Amps 8.2
  • NEMA Motor Frame 56C
  • Max. SSU @ 1725 RPM 2500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list