PUMP FILLER PORTABLE AUTOMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP FILLER PORTABLE AUTOMATIC

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC1296
  • Mfr. Model # 1296
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 2867
  • Shipping Weight 7.05 lbs

Product Details

Portable filler pump clamps to any original 25 - 50 lbs. (18 kg) refinery container. Handles medium and light lubricants in any weather. Includes pump, filler socket, follower plate and ribbed steel drum cover. Rust resistant. Tube size 1-1/2 inches.

Technical Specs

  • Item Clamp-On Carry
  • Application Bulk Filling of Hand Grease Guns
  • Includes Filler Socket, Follower Plate and Ribbed Steel Drum Cover
  • Features Rust Resistant
  • Grease Pump Operation Lever
  • Fits Container Size 25-50 lbs.
  • Volume Per Stroke 1 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list