PUMP ES33W1-10 1/3HP SUMP/EFFUENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP ES33W1-10 1/3HP SUMP/EFFUENT

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP506424
  • Mfr. Model # 506424
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1858
  • Shipping Weight 29.0 lbs

Product Details

Rugged cast iron housing, upper sintered sleeve bearing and lower ball bearings, mechanical seal, thermal overload protected motor. Pump has automatic operation utilizing piggyback wide angle float switch, 1-1/2 inch NPT(F) discharge with 3/8 inch spherical solids handling capability.

Technical Specs

  • GPM of Water @ 5 Ft. of Head 52
  • GPM of Water @ 10 Ft. of Head 40
  • GPM of Water @ 15 Ft. of Head 28
  • Bearing Type Upper/Lower Sintered Sleeve
  • Height 9-1/2"
  • Item Sump Pump
  • Thermal Protection Yes
  • Duty Continuous
  • Handle Yes
  • Hz 60
  • Discharge NPT 1-1/2"
  • Diameter 3/8"
  • On Point 12.25"
  • Off Point 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list