!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP ENGINE DRIVEN

PUMP ENGINE DRIVEN

DAYTON

PUMP ENGINE DRIVEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP ENGINE DRIVEN

PUMP ENGINE DRIVEN

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGM4VV70
  • Mfr. Model # 4VV70
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Engine Driven Centrifugal Pump, Self Priming, Trash, HP 8, Ignition Type Electronic, Honda OHV, Sensor Type Low Oil, NPT Port 3 In, Check Valve NBR/Steel, Maximum Pressure 39 PSI, Height 24 In, Width 19 In.

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • HP 8.0
  • Ignition Type Recoil-Start
  • Max. Head 90 ft.
  • Inlet 3" NPT
  • Agency Compliance EPA and CARB Certified Engine
  • Engine Size 242cc
  • Tank Capacity 6.4 qt.
  • Seal Material Buna N, Silicon Carbide
  • Max. Suction Lift 25 ft.
  • Engine Brand Honda OHV

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list