Discontinued with Replacement
PUMP ENGINE DRIVEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PUMP ENGINE DRIVEN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VV64
  • Mfr. Model # 4VV64
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
PUMP ENGINE DRIVEN

Your Price: NA

Product Details

Engine Driven Centrifugal Pump, Self Priming, Semi-Trash, HP 4, Ignition Type Electronic, Honda OHV, Sensor Type Low Oil, NPT Port 2 in, Check Valve NBR/Steel, Maximum Pressure 32 PSI, Height 16 5/16 in, Width 13 1/2 in.

Technical Specs

  • HP 4
  • Casing Adapter Aluminum
  • GPM of Water @ 10 Ft. of Head 169
  • GPM of Water @ 40 Ft. of Head 130
  • GPM of Water @ 20 Ft. of Head 162
  • GPM of Water @ 30 Ft. of Head 152
  • GPM of Water @ 70 Ft. of Head 25
  • GPM of Water @ 60 Ft. of Head 65
  • GPM of Water @ 50 Ft. of Head 105
  • Includes 2 Steel Pipe Nipples for Suction and Discharge
  • Item Engine Driven Centrifugal Pump
  • Volute/Wear Plate Cast-Iron
  • Mechanical Seal Silicon Carbide/Buna
  • Material of Construction Aluminum
  • Check Valve Buna
  • Engine RPM 3,600
  • Engine Brand Honda OHV
  • Number of Impellers 1
  • Ignition Type Electronic
  • Roll Bar Frame Steel
  • Engine Size 118cc
  • Seal Material Buna N, SiC
  • Sensor Type Low Oil
  • Agency Compliance EPA and CARB Certified Engine
  • Engine/Motor Type Gas
  • Impeller Type Semi-Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list