PUMP,EFFLUENT,1HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,EFFLUENT,1HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3BB85
  • Mfr. Model # 3BB85
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1860
  • Shipping Weight 81.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 85
  • Base Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 83
  • GPM of Water @ 100 Ft. of Head 12
  • GPM of Water @ 20 Ft. of Head 80
  • GPM of Water @ 25 Ft. of Head 78
  • GPM of Water @ 30 Ft. of Head 74
  • GPM of Water @ 40 Ft. of Head 68
  • GPM of Water @ 5 Ft. of Head 87
  • GPM of Water @ 50 Ft. of Head 61
  • GPM of Water @ 60 Ft. of Head 52
  • GPM of Water @ 70 Ft. of Head 44
  • GPM of Water @ 80 Ft. of Head 34
  • GPM of Water @ 90 Ft. of Head 22
  • Duty Intermittent
  • Height 16-3/4"
  • Item Effluent Pump, Submersible, High Head
  • Top Material Cast Iron
  • Diameter 12-3/16"
  • Discharge NPT 2"
  • GPM of Water @ 45 Ft. of Head 64
  • GPM of Water @ 35 Ft. of Head 71
  • GPM of Water @ 55 Ft. of Head 56
  • Length 16-3/4"
  • Hz 60
  • Pump Body Material Cast Iron
  • Width 12-3/16"
  • Handle Yes
  • Pump RPM 3,450
  • Input Phase AC 1
  • Min. Sump Pit Dia. 18"
  • Max. Liquid Temp. 104 Degrees F
  • Cord Length - Pumps 20 ft.
  • Max. Head - Pumps 109 ft.
  • Impeller Material - Pumps Polypropylene
  • Max. Diameter Solids 3/4"
  • Voltage - Pumps 240 VAC
  • Switch Type - Pumps Tether
  • Shaft Seal Material - Pumps Buna-N, Silicon Carbide
  • Item - Effluent Pumps Submersible Effluent Pump
  • Amps - Pumps 8.30
  • Pump HP 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list