Skip Content
PUMP,EFFLUENT,1/2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP,EFFLUENT,1/2 HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3BB84
  • Mfr. Model # 3BB84
  • UNSPSC # 40151512
  • CATALOGUE PAGE # 1860
  • Shipping Weight 81.0 lbs

Technical Specs

  • GPM of Water @ 10 Ft. of Head 76
  • Base Material Cast Iron
  • GPM of Water @ 15 Ft. of Head 70
  • GPM of Water @ 20 Ft. of Head 66
  • GPM of Water @ 25 Ft. of Head 61
  • GPM of Water @ 30 Ft. of Head 56
  • GPM of Water @ 40 Ft. of Head 47
  • GPM of Water @ 5 Ft. of Head 79
  • GPM of Water @ 50 Ft. of Head 36
  • GPM of Water @ 60 Ft. of Head 25
  • GPM of Water @ 70 Ft. of Head 13
  • Height 16-3/4"
  • Item Effluent Pump, Submersible, Heavy Duty
  • Duty Intermittent
  • Top Material Cast Iron
  • Diameter 12-1/4"
  • Discharge NPT 2"
  • GPM of Water @ 45 Ft. of Head 40
  • GPM of Water @ 55 Ft. of Head 30
  • GPM of Water @ 35 Ft. of Head 60
  • GPM of Water @ 90 Ft. of Head Yes
  • Length 16-3/4"
  • Pump Body Material Cast Iron
  • Width 12-3/16"
  • Hz 60
  • Input Phase AC 1
  • Pump RPM 3,450
  • Max. Liquid Temp. 104 Degrees F
  • Min. Sump Pit Dia. 18"
  • Cord Length - Pumps 20 ft.
  • Voltage - Pumps 240 VAC
  • Switch Type - Pumps Tether
  • Max Head - Pumps 79 ft.
  • Impeller Material - Pumps Polypropylene
  • Shaft Seal Material - Pumps Buna-N, Silicon Carbide
  • Max. Diameter Solids 3/4"
  • Amps - Pumps 5.10
  • Item - Effluent Pumps Submersible Effluent Pump
  • Pump HP 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list