PUMP DRUM ROTARY 15GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP DRUM ROTARY 15GAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HA38
  • Mfr. Model # 4HA38
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.15 lbs

Technical Specs

  • Item Hand Operated Drum Pump
  • Ounces per Stroke 15 GPM @ 135 RPM
  • Includes Suction Tube and Curved Discharge Spout
  • Adapter Type 2" Bung
  • Discharge Tubing Material Steel
  • Self-Priming Yes
  • GPM 15
  • Max. Viscosity 5000 SSU
  • Wetted Materials Steel, Cast Iron, Buna
  • Inlet Size 1" FNPT
  • Suction Tube Type 3 Piece Tube
  • Outlet Size 1-1/4" OD
  • Suction Tube Length 40"
  • Discharge Tube Outlet ID Size 1-1/16"
  • Discharge Tube Length 14-1/4"
  • Discharge Tube Outlet OD Size 1-1/4"
  • Suction Tube Outlet O.D. Size 1-1/4"
  • Action Type Rotary
  • Adapter Dia. 2"
  • Max. Liquid Temp. 140 Degrees F
  • For Use With Lubricating Oils, Fuel Oils, Antifreeze
  • Housing Material Cast Iron
  • Adapter Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list