Skip Content
PUMP DRUM PISTON 8OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUMP DRUM PISTON 8OZ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3BY43
  • Mfr. Model # 3BY43
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Hand Operated Drum Pump
  • Ounces per Stroke 8 oz.
  • Includes Bung
  • Adapter Type Drum
  • Discharge Tubing Material PVC
  • Metered No
  • Wetted Materials PVC, Glass, Viton
  • Self-Priming YES
  • Max. Viscosity 4,000 SSU
  • Inlet Size 1"
  • Piston Material Viton
  • Outlet Size 5/8" OD
  • Discharge Tube Outlet ID Size 1/2"
  • Discharge Tube Outlet OD Size 5/8"
  • Discharge Tube Length 22"
  • Suction Tube Length 23"
  • Suction Tube Outlet O.D. Size 5/8"
  • Action Type Piston
  • For Use With Degreasers, Floor Cleaners, Glass Cleaners, Chlorines
  • Housing Material PVC
  • Adapter Material Polypropylene
  • Adapter Dia. 3/4" and 2"
  • Max. Liquid Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list