PUMP DRUM 1/4HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUMP DRUM 1/4HP

FINISH THOMPSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DYK2
  • Mfr. Model # 3DYK2
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.85 lbs

Technical Specs

  • HP 1/4
  • Includes Motor, Static Kit, 12 Foot Cord with No Plug
  • Item Electric Operated Drum Pump
  • Max. GPM for Oil 5
  • Max. GPM for Water 7
  • Phase 1
  • Discharge Tubing Material Cross-linked Polyethylene
  • Adapter Type -
  • GPM 7
  • Hz 60
  • Motor Enclosure Ex-Proof
  • Metered No
  • Self-Priming Yes
  • Motor Type Induction
  • Wetted Materials SS, Brass, PTFE
  • Agency Compliance CSA
  • Max. Viscosity 400
  • Inlet Size 1.5"
  • Outlet Size 1" Barb
  • Max. Pressure 4.32 psi
  • Adapter Material Polypropylene
  • Suction Tube Length 40"
  • Discharge Tube Outlet ID Size 1"
  • Discharge Tube Outlet OD Size 1-15/32"
  • Discharge Tube Length 1"
  • Suction Tube Type Constant
  • For Use With Flammable Liquids
  • Height 40"
  • Housing Material Stainless Steel
  • Max. Liquid Temp. 150 Degrees F
  • Max. Head 10 ft.
  • Suction Tube Outlet O.D. Size 1-1/2"
  • DEF Compatible No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list