Skip Content
Discontinued with Replacement
PUMP DIAPHRAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUMP DIAPHRAM

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC85633
  • Mfr. Model # 85633
  • UNSPSC # 40151548
  • CATALOGUE PAGE # 1853
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
PUMP,AODD, ALUMINUM, 1/2 IN, 12 GPM

Price: NA

Product Details

Double diaphragm pump, sturdy aluminum construction, 1/2 inch NPT(F) inlet and outlet, 1/4 inch NPT(F) air inlet. Self priming, built to operate in the toughest of applications. Adjustable for varying flow rates.

Technical Specs

  • Item Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list